Beli telepon kantor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Panasonic Corded Phone
    Rating:
    93% of 100
    (3)
    Mulai

    Rp379.900

  2. Panasonic Cordless Phone (Telephone)
    Mulai

    Rp479.900

    Panasonic Cordless Phone (Telephone)
    Deskripsi:
    DECT Cordless Telephone - User-friendly illuminated display/amber backlit LCD - 50 Name and Number Phonebook - Caller ID with 50-Name & Number Caller ID Memory - Wall Mountable Compact Base Unit - 10 Redial Memory - Handset Locator - 15 hours talk time/170 hours standby time - 9 Language available on LCD (English, German, Spanish, French, Italian, Dutch, Greek, Turkish, Portuguese)
  3. Fanvil Wire IP Phone
    Mulai

    Rp1.299.900

    Fanvil Wire IP Phone
    Deskripsi:
    X303-2 Wire IP PhoneFanvil X303-2 Wire IP Phone is an upgraded version of the original IP phone, featuring a brand-new power and network supply method using a 2-wire connection. This allows for complete reuse of old wiring while offering high-definition voice, a 2.4-inch color display, support for 4 SIP accounts, 2-wire power and network supply, multi-party conferencing, and other rich features. Additionally, it supports external EHS wireless headsets and other expansion functions, making it suitable for various enterprise application scenarios and providing an excellent user experience.2-Wire DeploymentPlug and playWith 2-wire power supply and network connection, X303-2 Wire IP phone makes the most of existing wires, greatly cutting down on installation time and deployment costs. It can also integrate with Fanvil 2-wire PoE switches (PN8/PN24), streamlining network configuration.Elegant DesignEase of UseX303-2 Wire IP phone features a 2.4-inch color screen, with a user-friendly UI, bringing a comfortable and efficient experience.HD Audio Call Hear More DetailsX303-2 Wire IP phone supports wideband audio codec Opus and G.722, and it is coupled with the Noise Reduction technologies and Full-duplex AEC, which bring an immersive listening experience.Support 6-party Audio ConferenceX303-2 Wire IP phone supports 6-party audio conference, the conference organizer can invite up to 5 participants to join in the conference, making the collaboration between different departments or organizations easier and more efficiency.Support EHS HeadsetFree Your HandsX303-2 Wire IP phone supports to connect the EHS wireless earphone through the EHS adapter so you can multi task while having the audio communication, greatly improving work efficiency.High Scalability with DSS KeysX303-2 Wire IP phone has 3 DSS keys. Each DSS key can be set to LINE/BLF/speed dial extension which can be triggered by one click after configuring the change function.
    atribut:
    • Action URL/URI: Yes
    • Audio Conference: 6-way
    • Backlight: Yes
    • Call Log: 600
    • DSS Keys: 3
    • Desktop Stand (°): 45 and 50
    • EHS Headset: Yes
    • HD Audio: Yes
    • Line Keys: 3
    • Local Phone Book: 1000
    • Main Screen: 320×240, 2.4inch Color-screen
    • Narrowband Codec: G.711a/u,G.726,G.723.1, G.729A/B, iLBC
    • Operating System: Linux
    • Power Supply PoE: Yes
    • Remote Phonebook: 1000
    • SIP Line: 4
    • Wall Mountable: Yes (via separate accessories)
    • Wideband Codecs: G.722,Opus
  4. Fanvil IP Phone X3
    Mulai

    Rp1.399.900

    Fanvil IP Phone X3
    Deskripsi:
    Fanvil's new X3S series including X3S, X3SP and X3G take entry-level IP phones to a level never achieved before. Making full-use of high-quality materials, plus an extra-large 320x240 2.4 inch (X3G: 2.8 inch) color LCD, it offers a smoother user experience, much more visual information at a glance, plus HD Voice characteristics. Dual 10/100 Mbps(X3G: 10/100/1000 Mbps) network ports with integrated PoE are ideal for extended network use. The X3S series supports two VoIP accounts, simple, flexible and secure installation options, Open VPN. It also operates with SRTP/ HTTPS/ TLS, 802.1x. As a very cost-effective and powerful IP solution, the X3SP maximizes productivity in both small and large office environments.
  5. Fanvil IP Phone X4
    Mulai

    Rp2.099.900

    Fanvil IP Phone X4
    Deskripsi:
    The X4/X4G is a feature-rich sip phone for business. The 4-Line IP Phone has been designed by pursuing ease of use in even the tiniest details. Dual 10/100 Mbps(X4G: 10/100/1000 Mbps) network ports with integrated PoE are ideal for extended network use. Delivering a superb sound quality as well as rich visual experience. With second DSS color screen, the IP Phone supports up to 30 DSS keys which improve work efficiency. Using standard encryption protocols to perform highly secure remote provisioning and software upgrades.
    atribut:
    • Screen Size (inch): 2.8
  6. Panasonic Telephone
    Rating:
    100% of 100
    (1)
    Mulai

    Rp539.900

    Panasonic Telephone
    Deskripsi:
    KX-TS505MX- Redial Memory (last Number)- Electronic Voulme Control- Timed Flash
  7. Maestro Wall Clock 3429-15 (Jam Dinding)
    Rating:
    80% of 100
    (2)
    Mulai

    Rp139.900

    Maestro Wall Clock 3429-15 (Jam Dinding)
    Deskripsi:
    Jam dinding Maestro tipe ini memiliki 2 warna pilihan, dioperasikan menggunakan batterai AA. Material aluminium anti karat dan movement Precise D365 SW Sweep.
    atribut:
    • Clock Size (Ø cm): 34.0
    • Frame: Painted
    • Case: White Painted
    • Movement: Precise D365 SW Sweep
  8. Fantoni Office Chair Manager (Kursi Kantor / Kursi Kerja)
    Mulai

    Rp1.699.900

    Fantoni Office Chair Manager (Kursi Kantor / Kursi Kerja)
    Deskripsi:
    Jajaran vertikal bantalan pada sandaran kursi ini akan memfasilitasi kenyamanan punggung Anda saat akan mengistirahatkan diri. Begitu pula dengan materialnya yang lembut dan tahan lama, yang akan membuat Anda nyaman berlama-lama duduk di kursi ini.Spesifikasi :- Genuine Leather- Hydraulic- Metal Armrest and Base- RockingWarna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
  9. Panasonic Design telephone
    Mulai

    Rp689.900

    Panasonic Design telephone
    Deskripsi:
    "One-touch dial (3 cases)" that makes it easy to make calls Supports "wall-mounted installation" that can effectively use space "Incoming call lamp" that shines to notify you of incoming calls
    atribut:
    • Dimensions, H x W x D (mm): Approx. 95 x 190 x 196
    • Mass (g): About 527
    • Set Contents: Only the main unit
    • Volume: Ring volume: (3 levels), Receive volume: (6 levels)
  10. Panasonic PABX Telephone
    Mulai

    Rp15.999.900

    Panasonic PABX Telephone
    Deskripsi:
    PABX Panasonic KX-TES824 menyediakan konfigurasi untuk 3 line dan 8 extension, dan dapat diperluas untuk konfigurasi maksimum 8 line dan 24 extension. DISA / Pesan pada sibuk adalah fitur baru seperti Ekstensi CLI (option) dan USB untuk pemrograman PC. Baru Panasonic KX-TES824 menawarkan solusi yang luar biasa bagi sebagian kecil untuk bisnis ukuran menengah. Fitur termasuk kelompok kerja, panggilan cepat sistem, nomor panggilan pribadi, internal / eksternal musik-on-terus, paging dan auto-petugas.PABX Panasonic KX-TES824 Control Unit menyediakan kapasitas awal untuk jalur pertukaran tiga dan delapan ekstensi tetapi dengan penambahan kartu dapat dengan mudah memperluas hingga valuta delapan dan dua puluh empat ekstensi. Ekstensi dapat telepon standar, telepon nirkabel atau Panasonic Sistem-TeleponHarap dicatat: sistem ini membutuhkan 1 x Panasonic KX-T7730 layar telepon untuk pemrograman semua handset lainnya dapat handset KX-T atau dijalin dgn tali / tanpa kabel standar.
  11. Panasonic Digital Cordless Phone
    Rating:
    100% of 100
    (1)
    Mulai

    Rp709.900

    Panasonic Digital Cordless Phone
    Deskripsi:
    Advanced Alarm 50 Name and Number Phonebook 10 Redial Numbers
    atribut:
    • Color: Black
  12. Panasonic Fax FT Series
    Mulai

    Rp2.199.900

    Panasonic Fax FT Series
    Deskripsi:
    KX-FT983CX - Automatic Paper Cutter - Caller ID-1 Ready - Out of Paper Reception*2
  13. Sahitel Single Line Telephone
    Mulai

    Rp179.900

    Sahitel Single Line Telephone
    Deskripsi:
    Sahitel S71 merupakan telepon yang ideal untuk penggunaan di rumah ataupun kantor. Dilengkapi dengan berbagai fitur canggih lainnya, telepon single line ini hadir dengan harga yang cukup terjangkau.10 Nomor Speed DialAnda dapat menetapkan panggilan cepat (speed dial) untuk mempermudah dan mempercepat melakukan panggilan ke nomor yang sering Anda tuju. Dengan 10 nomor speed dial, Anda dapat menyimpan cukup banyak nomor yang paling sering Anda telepon.Bunyi PanggilanAnda dapat mengganti Tone/Pulse atau nada suara tinggi atau rendah. tersedia juga ringer indicator yang menginformasikan level bunyi panggilan.Fitur KeamananTelepon ini dilengkapi dengan key lock yang dapat mengunci telepon sehingga tidak dapat digunakan. Dengan hanya tiga langkah, Anda dapat mencegah agar tidak sembarang orang menggunakan telepon.Wall MountSahitel S71 telah menyediakan wall mount sehingga Anda dapat menempatkan telepon ini di dinding yang semakin menghemat tempat.
  14. BURTON Examination Light (Lampu Sorot)
    Mulai

    Rp29.999.900

    BURTON Examination Light (Lampu Sorot)
    Deskripsi:
    Floor-stand medical lights roll on casters to move within or between rooms. Their adjustable arm extends from the base and allows the light head to move up and down, back and forth, and side to side for precise positioning. These medical lights produce bright, high-quality illumination that optimizes visibility and renders color with high accuracy to assist medical professionals with making diagnoses, distinguishing between body tissues, and dispensing medications.
Daftar Harga telepon kantor Terbaru October 2026
Panasonic Corded PhoneRp379.900
Panasonic Cordless Phone (Telephone)Rp479.900
Fanvil Wire IP PhoneRp1.299.900
Fanvil IP Phone X3Rp1.399.900
Fanvil IP Phone X4Rp2.099.900
Panasonic TelephoneRp539.900
Maestro Wall Clock 3429-15 (Jam Dinding)Rp139.900
Fantoni Office Chair Manager (Kursi Kantor / Kursi Kerja)Rp1.699.900
Panasonic Design telephoneRp689.900
Panasonic PABX TelephoneRp15.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)